Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 16 35
Zoro # G1369490
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70WH 16 35
- Zoro # G1369490
- UPC # 036394197309
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 35 in |
Length | 34 1/8 in |
Minimum Chest Size | 40 1/2 in |
Maximum Neck Size | 16 in |
Maximum Chest Size | 42 in |
Size-Body Type | Regular |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Dress |
Type | Long |
Series | SR70 |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Pattern | Solid |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 35 in, Size L, Maximum Neck Size 16 in, Maximum Chest Size 42 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- BRADY Lockout Label, 1-1/8 In. H, 3 In. W, PK6 (51379)
- NOTRAX Interlocking Drainage Mat, Nitrile Rubber, 4 ft 10 in Long x 39 in Wide, 7/8 in Thick (T11S3958RD)
- ORGANIZED LIVING TRILOCK ANCHOR 10PK WH (1464-6623-11)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- Red Kap Work Shirts