Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 14533
Zoro # G1369159
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70WH 14533
- Zoro # G1369159
- UPC # 036394196982
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Length | 32 in |
Sleeve Length | 33 in |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Maximum Neck Size | 14.5 in |
Minimum Chest Size | 34 1/2 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Dress |
Type | Collared Work Shirt |
Pattern | Solid |
Collar Style | Two Piece |
Series | SR70 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 33 in, Size S, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 1/2 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Reducing Hex Nipple, 2-1/2 x 3 in, Brass, Male NST NH x Male NST NH, Domestic (DMH25F30F)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4320)
- CONDOR Cut Resistant Gloves, PR (61JC50)
- SUREFILL Emergency Eyewash Station 50 Series (AKEWP16US)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- Red Kap Workwear and Protective Clothing