Shop All Work Pants and Shorts
Red Kap
Mens Twill 65/35 Work Pant - Nv
Mfr # PT62NV 48 34
Zoro # G0679537
original price:
$31.25
13% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Size 48 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT62NV 48 34
- Zoro # G0679537
- UPC # 883248724774
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Maximum Waist Size | 48 in |
Tag Size | 48 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 34 in ) |
Details
Item | Mens Twill 65/35 Work Pant - Nv |
Color | Navy |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 8.5 oz |
Garment Style | Work Pants |
Pockets | 4 |
Number of Outside Pockets | 4 |
Features | Bartacks At Stress Points, Requires Minimum Ironing, Resists Fading Wash After Wash, Wrinkle Resistant |
Cleaning and Care Instructions | Home Wash |
Insulated for Cold Conditions | No |
Series | PT62 |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Ankle Type | Open |
Waist Closure | Hook-and-Loop |
Leg Fit | Straight Leg |
Description
Mens Twill 65/35 Work Pant - Nv, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Utility Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 48 in, Ankle Type Open, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, M (53YM81)
- 3M PROTECTA Positioning Harness, 2XL, Polyester (1161219)
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt (WM412YW20-BYD-RE)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-202)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- Red Kap Workwear and Protective Clothing