Shop All Work Pants and Shorts
Red Kap
Mens Twill 65/35 Work Pant - Nv
Mfr # PT62NV 32 34
Zoro # G1326538
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 8.5 oz
- Features Bartacks At Stress Points, Requires Minimum Ironing, Resists Fading Wash After Wash, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT62NV 32 34
- Zoro # G1326538
- UPC # 883248509043
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 34 in ) |
Details
Item | Mens Twill 65/35 Work Pant - Nv |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8.5 oz |
Features | Bartacks At Stress Points, Requires Minimum Ironing, Resists Fading Wash After Wash, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT62 |
Number of Outside Pockets | 4 |
Style | Utility Pants |
Cleaning and Care Instructions | Home Wash |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Waist Closure | Hook-and-Loop |
Ankle Type | Open |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Description
Mens Twill 65/35 Work Pant - Nv, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Utility Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- PIP 13" Chemical Resistant Gloves, Nitrile, M, 12PK (50-N160G/M)
- SUNBURST SYSTEMS Sign Yard Sale 14 in x 22 in with Bracket (3908)
- MCR SAFETY Gloves, Black/Gray, L, PK12 (N96051L)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 36 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Mens Black Low Rise Workpant (PT22BK 38 34)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- Red Kap Workwear and Protective Clothing