Shop All Work Pants and Shorts
Red Kap
Mens Twill 65/35 Work Pant - Kh
Mfr # PT62KH 30 32
Zoro # G1326020
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 8.5 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT62KH 30 32
- Zoro # G1326020
- UPC # 883248507773
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Tag Size | 30 x 32 |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 32 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 32 in ) |
Details
Item | Mens Twill 65/35 Work Pant - Kh |
Color | Khaki |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Pockets | 4 |
Features | Bartacks At Stress Points, Requires Minimum Ironing, Resists Fading Wash After Wash, Wrinkle Resistant |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Series | PT62 |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Home Wash |
Waist Closure | Hook-and-Loop |
Fit | Easy Fit |
Ankle Type | Open |
Description
Mens Twill 65/35 Work Pant - Kh, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Utility Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 32 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-120-240GY)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1935XL)
- SAFE HANDLER Safe Handler Full Color Orange Safety Glasses (BLSH-ESCR-CLCT-SG3O-12)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, M (1513-M)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- Red Kap Work Pants and Shorts