Shop All Work Pants and Shorts
Red Kap
Mens Twill 65/35 Work Pant - Ch
Mfr # PT62CH 38 32
Zoro # G0679528
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 8.5 oz
- Fits Waist Size 38"
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT62CH 38 32
- Zoro # G0679528
- UPC # 883248522615
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38" |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 32 in ) |
Description
Mens Twill 65/35 Work Pant - Ch, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Utility Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, XL (53YM27)
- MSA SAFETY Adaptor Kit, For Use With Mfr. No. 475395, 475396, 475407, 475408 Black (468771)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- NMC Out Of Service Tag, Pk25 (RPT176AST)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- MARKAL PANT MRKR OILY SURF 2PK (28779)
- Red Kap Workwear