Shop All Work Pants and Shorts
Red Kap
Mens Stonewash Dungaree
Mfr # PD80SW 46 30
Zoro # G1306341
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stonewash
- Gender Men's
- Material Cotton
- Fabric Weight 13.75 oz
- Features Decorative Stitching, Leatherette Patch With Logo, Triple Felled Outseam and Seatseam, Two Needle Contrast Stitch Styling, Two Oversized Patch Hip Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD80SW 46 30
- Zoro # G1306341
- UPC # 883248781821
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Size (Inseam x Max. Waist) | ( 30 in x 46 in ) |
Tag Size | 46 x 30 |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | ( 46 in x 30 in ) |
Description
Mens Stonewash Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Stonewash, Inseam 30 in, Maximum Waist Size 46 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVT Seiko Instruments Usa Inc. Seiko 8Mm Dat Tape Labels White. 3/8 I (SLP-27210)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 4W (LQM S W 3 G ELN 120/277M6)
- KLEENGUARD Reyclable via KCP RightCycleProgram, PK20 (53899)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- Red Kap Workwear and Protective Clothing