Shop All Work Shirts
Red Kap
Mens Ss White Poplin Work Shirt, 5XL
Mfr # SP24WH SSL5XL
Zoro # G1357645
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24WH SSL5XL
- Zoro # G1357645
- UPC # 883248050323
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Length | 39 1/4 in |
Sleeve Length | 12 3/4 in |
Size-Body Type | Tall |
Maximum Neck Size | 21.5 in |
Maximum Chest Size | 62 in |
Minimum Neck Size | 20.625 in |
Minimum Chest Size | 59 1/2 in |
Description
Mens Ss White Poplin Work Shirt,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 12 3/4 in, Size 5XL, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 39 1/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG W/ HOSE (3516-CA)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-4 (7147-4)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-4WH)
- 3M 3M Replacement 3M 6000 Series Half-Mask Head Harness (3M 6281)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG TLL)
- Red Kap Workwear