Shop All Work Shirts
Red Kap
Mens Ss Twill 65/35 Work Shirt-Sv, XL
Mfr # ST62SV SS XL
Zoro # G1371837
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # ST62SV SS XL
- Zoro # G1371837
- UPC # 883248526422
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 32 in |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 16.625 in |
Details
Item | Mens Ss Twill 65/35 Work Shirt-Sv,XL |
Color | Silver |
Material | Cotton/Polyester |
Fabric Weight | 5.25 oz/sq yd |
Fit | Regular Fit |
Pockets | 2 |
Features | Touchtex(TM) Technology With Superior Color Retention |
Gender | Men's |
Style | Work Shirt |
Type | Short |
Closure Type | Buttons |
Collar Style | Lined |
Pocket Locations | Left Chest, Right Chest |
Series | ST62 |
Reinforced Locations | Chest Pocket |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Description
Mens Ss Twill 65/35 Work Shirt-Sv,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Silver, Sleeve Type Short, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/2X-Large) (1258FR-LZ-RD-2XL)
- BOSS Men's Indoor/Outdoor Dotted Jersey Work Gloves Black L 1 pair (1850)
- PRESCO Presco Polka Dot Flagging Tape (PDYR-373)
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- DICKIES Work Shirt, Long Sleeve, Black Charcoal, L (5524BC RG L)
- Red Kap Work Shirts