Shop All Work Shirts
Red Kap
Mens Ss Twill 65/35 Work Shirt-Sv, L
Mfr # ST62SV SS L
Zoro # G1371800
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # ST62SV SS L
- Zoro # G1371800
- UPC # 883248526392
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 31 3/4 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.5 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Minimum Neck Size | 15.625 in |
Details
Item | Mens Ss Twill 65/35 Work Shirt-Sv,L |
Color | Silver |
Material | Cotton/Polyester |
Fabric Weight | 5.25 oz/sq yd |
Fit | Regular Fit |
Pockets | 2 |
Features | Touchtex(TM) Technology With Superior Color Retention |
Gender | Men's |
Style | Work Shirt |
Type | Collared Work Shirt |
Closure Type | Buttons |
Collar Style | Lined |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest, Right Chest |
Series | ST62 |
Reinforced Locations | Chest Pocket |
Work Shirt Collar | Lay-Flat |
Description
Mens Ss Twill 65/35 Work Shirt-Sv,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Silver, Sleeve Type Short, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 102227 3-1/4" White Centermount Reflector, Plastic Backplate, RT-90W (102227)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MWR-02-S)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38236MW)
- HEXARMOR Safety Gloves, PR (3015-L (9))
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- DICKIES Short Sleeve Polo, Black, L (LS45BK RG L)
- Red Kap Workwear