Shop All Work Shirts
Red Kap
Mens Ss Twill 65/35 Work Shirt-Ch, XXL
Mfr # ST62CH SS XXL
Zoro # G1371706
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # ST62CH SS XXL
- Zoro # G1371706
- UPC # 883248525982
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 32 1/4 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 1/2 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 53 in |
Details
Item | Mens Ss Twill 65/35 Work Shirt-Ch,XXL |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 5.25 oz/sq yd |
Fit | Regular Fit |
Pockets | 2 |
Features | Touchtex(TM) Technology With Superior Color Retention |
Gender | Men's |
Style | Work Shirt |
Closure Type | Buttons |
Type | Short |
Reinforced Locations | Chest Pocket |
Series | ST62 |
Collar Style | Lined |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest, Right Chest |
Work Shirt Collar | Lay-Flat |
Description
Mens Ss Twill 65/35 Work Shirt-Ch,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Short, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Garage No Parking Sign, 18" x 12, T1-1632-EG_12x18 (T1-1632-EG_12x18)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-CSWT-YL)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 12 (PAN1P/9180AP121-12)
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (P950/XXXLGN)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- Red Kap Work Shirts