Shop All Work Shirts
Red Kap
Mens Ss Twill 65/35 Work Shirt-Ch, 3XL
Mfr # ST62CH SS 3XL
Zoro # G1371645
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Charcoal
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # ST62CH SS 3XL
- Zoro # G1371645
- UPC # 883248525999
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 32 1/2 in |
Maximum Neck Size | 19.5 in |
Minimum Neck Size | 18.625 in |
Minimum Chest Size | 53 1/2 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Details
Item | Mens Ss Twill 65/35 Work Shirt-Ch,3XL |
Color | Charcoal |
Material | Cotton/Polyester |
Fabric Weight | 5.25 oz/sq yd |
Fit | Regular Fit |
Pockets | 2 |
Features | Touchtex(TM) Technology With Superior Color Retention |
Gender | Men's |
Type | Short |
Closure Type | Buttons |
Style | Work Shirt |
Reinforced Locations | Chest Pocket |
Collar Style | Lined |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest, Right Chest |
Series | ST62 |
Work Shirt Collar | Lay-Flat |
Description
Mens Ss Twill 65/35 Work Shirt-Ch,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Charcoal, Sleeve Type Short, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 32 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Magnetic Wall Mount with 7.5' Black Retractable Belt (U2502)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2273 (02273)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Shrink Wrapped, Size M (60-1-1500-M-K)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ss Orange Poplin Work Shirt, M (SP24OR SS M)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG TLL)
- Red Kap Workwear and Protective Clothing