Shop All Work Shirts
Red Kap
Mens Ss Spruce Grn Poplin Wrk Shirt, S
Mfr # SP24SG SS S
Zoro # G3150029
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Green
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24SG SS S
- Zoro # G3150029
- UPC # 036394072477
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Length | 31 3/4 in |
Sleeve Length | 10 in |
Maximum Neck Size | 14.5 in |
Minimum Chest Size | 34 1/2 in |
Minimum Neck Size | 13.625 in |
Maximum Chest Size | 38 in |
Size-Body Type | Regular |
Description
Mens Ss Spruce Grn Poplin Wrk Shirt,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Green, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 13 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- RADIANS Radians® Axis™ Cut Resistant Polyurethane Palm Gloves, Gray/ Black, L, 1 Pair (RWG560L)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7059-4-PK (7059-4-PK)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, 6XL (SP10CW RG 6XL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- Red Kap Workwear and Protective Clothing