Shop All Work Shirts
Red Kap
Mens Ss Spruce Grn Poplin Wrk Shirt, M
Mfr # SP24SG SS M
Zoro # G3150010
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Green
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24SG SS M
- Zoro # G3150010
- UPC # 036394072460
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 10 1/4 in |
Length | 32 1/8 in |
Size-Body Type | Regular |
Maximum Neck Size | 15.5 in |
Minimum Neck Size | 14.625 in |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 42 in |
Description
Mens Ss Spruce Grn Poplin Wrk Shirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Green, Sleeve Type Short, Sleeve Length 10 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Restricted Area Authorized Personnel Only Sign, N221A (N221A)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402153)
- 3M Air Purifying Respirator Painters Kit (TR-800-PSK)
- NATIONAL MARKER CO Poster, Hazmat Reference Guide, 18 x 24 (PST008)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, 4XL (SP24CH SSL4XL)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- Red Kap Workwear