Shop All Work Shirts
Red Kap
Mens Ss Royal Blue Poplin Wrk Shirt, S
Mfr # SP24RB SS S
Zoro # G3149940
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24RB SS S
- Zoro # G3149940
- UPC # 036394967872
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Length | 31 3/4 in |
Sleeve Length | 10 in |
Maximum Neck Size | 14.5 in |
Maximum Chest Size | 38 in |
Size-Body Type | Regular |
Minimum Chest Size | 34 1/2 in |
Minimum Neck Size | 13.625 in |
Description
Mens Ss Royal Blue Poplin Wrk Shirt,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY BACK SUPPORT SMALL DELUXE28-32 (SA7161)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/GAF)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, L, 1 PR (3910-10)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP LS, OLIVE DRAB, M (101206-001-M)
- Red Kap Work Shirts