Shop All Work Shirts
Red Kap
Mens Ss Red Poplin Work Shirt, XXL
Mfr # SP24RD SS XXL
Zoro # G1358108
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24RD SS XXL
- Zoro # G1358108
- UPC # 036394542604
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 32 7/8 in |
Sleeve Length | 11 in |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Maximum Chest Size | 53 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Regular |
Description
Mens Ss Red Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Red, Sleeve Type Short, Sleeve Length 11 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, M, 100 PK, Beige (EV-2050-M)
- PORTWEST Atlanta Hi-Vis Mesh Vest, L (US370)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- Red Kap Workwear