Shop All Work Shirts
Red Kap
Mens Ss Red Poplin Work Shirt, XL
Mfr # SP24RD SS XL
Zoro # G3149995
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24RD SS XL
- Zoro # G3149995
- UPC # 036394542581
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 10 3/4 in |
Length | 32 5/8 in |
Maximum Chest Size | 50 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Maximum Neck Size | 17.5 in |
Description
Mens Ss Red Poplin Work Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Red, Sleeve Type Short, Sleeve Length 10 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Dust Cover Handle Prepack (S30-087)
- WORKSTATION Standard ID Badge Reels Round Belt Clip Strap, 25PK (WO528942)
- 3M Case Accessory, 102 Series, PAPR System (102)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (36VK01)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- Red Kap Work Shirts