Shop All Work Shirts
Red Kap
Mens Ss Red Poplin Work Shirt, 5XL
Mfr # SP24RD SS 5XL
Zoro # G1358047
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24RD SS 5XL
- Zoro # G1358047
- UPC # 036394542635
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 5XL |
Sleeve Length | 11 3/4 in |
Length | 33 5/8 in |
Maximum Chest Size | 62 in |
Maximum Neck Size | 21.5 in |
Minimum Neck Size | 20.625 in |
Size-Body Type | Regular |
Minimum Chest Size | 59 1/2 in |
Description
Mens Ss Red Poplin Work Shirt,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Red, Sleeve Type Short, Sleeve Length 11 3/4 in, Size 5XL, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 33 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- KENT SAFETY LifeJacket, Adult, Universal, 22lb, Foam, YLW (151300-410-004-17)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 3 inch Height, 9 in Width, Poly (17774-32-3000)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-089)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, M (S535NV RG M)
- Red Kap Workwear and Protective Clothing