Shop All Work Shirts
Red Kap
Mens Ss Post Blue Poplin Work Shirt, XXL
Mfr # SP24PB SSLXXL
Zoro # G1357627
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Postman Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24PB SSLXXL
- Zoro # G1357627
- UPC # 036394593859
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 1/4 in |
Sleeve Length | 12 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Tall |
Minimum Neck Size | 17.625 in |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Description
Mens Ss Post Blue Poplin Work Shirt,2XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Postman Blue, Sleeve Type Short, Sleeve Length 12 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (48-73-5051)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113118)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- Red Kap Workwear