Shop All Work Shirts
Red Kap
Mens Ss Post Blue Poplin Work Shirt, XL
Mfr # SP24PB SS XL
Zoro # G3149916
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Postman Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24PB SS XL
- Zoro # G3149916
- UPC # 036394593712
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 32 5/8 in |
Sleeve Length | 10 3/4 in |
Size-Body Type | Regular |
Minimum Neck Size | 16.625 in |
Maximum Chest Size | 50 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Description
Mens Ss Post Blue Poplin Work Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Postman Blue, Sleeve Type Short, Sleeve Length 10 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- HAWS Shower and Eyewash Station (8320-8325)
- NEOS Overshoe, Nylon, Black, 11", Sz 3XL, PR (EXPG)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-312-498)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- Red Kap Workwear