Shop All Work Shirts
Red Kap
Mens Ss Post Blue Poplin Work Shirt, S
Mfr # SP24PB SS S
Zoro # G3149907
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24PB SS S
- Zoro # G3149907
- UPC # 036394593705
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Length | 31 3/4 in |
Sleeve Length | 10 in |
Size-Body Type | Regular |
Maximum Neck Size | 14.5 in |
Minimum Neck Size | 13.625 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 34 1/2 in |
Description
Mens Ss Post Blue Poplin Work Shirt,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Glove Mechanic X-Tough Large (5206L)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- GUARDIAN EQUIPMENT Ridg-2 Ridge-It Anchor (00510)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, 2XL, 1 Pair (MFF-05-012)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- Red Kap Work Shirts