Shop All Work Shirts
Red Kap
Mens Ss Post Blue Poplin Work Shirt, 5XL
Mfr # SP24PB SS 5XL
Zoro # G1357575
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24PB SS 5XL
- Zoro # G1357575
- UPC # 036394593767
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 5XL |
Length | 33 5/8 in |
Sleeve Length | 11 3/4 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 59 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 21.5 in |
Minimum Neck Size | 20.625 in |
Description
Mens Ss Post Blue Poplin Work Shirt,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length 11 3/4 in, Size 5XL, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 33 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M P100 Multi-Purpose Half Face Respirator Valved Multicolored M 1 pc (65021H1-DC)
- NMC Notice Do Not Block Door Sign - Bilingual, ESN372PB (ESN372PB)
- BRADY Brady Woven Barricade Tape, 2in X 200', Yellow/Black, (91176)
- SAFEWAZE 1" Multi-Use Removable Concrete Anchor (FS-EX111)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- SUGAR RIVER BY GEMPLERS Sugar River Regular Fit Midweight Flannel, L (64640-103GP-L)
- Red Kap Workwear and Protective Clothing