Shop All Work Shirts
Red Kap
Mens Ss Post Blue Poplin Work Shirt, 4XL
Mfr # SP24PB SSL4XL
Zoro # G1357590
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24PB SSL4XL
- Zoro # G1357590
- UPC # 036394593873
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 34 3/4 in |
Sleeve Length | 12 1/2 in |
Minimum Chest Size | 56 1/2 in |
Maximum Neck Size | 20.5 in |
Minimum Neck Size | 19.625 in |
Maximum Chest Size | 59 in |
Size-Body Type | Tall |
Description
Mens Ss Post Blue Poplin Work Shirt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 34 3/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, XXL (A120)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- CONDOR Breakaway Vest, Orange/Red, L/XL (53YN38)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Lock Out Tag Out Remove Key Sign With Symbol, Landscape (OS-NS-D-1014-L-14029)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- CARHARTT T-Shirt, Desert, M (K87-DES MED REG)
- Red Kap Workwear