Shop All Work Shirts
Red Kap
Mens Ss Petrol Blue Work Shirt, L
Mfr # SP24MB SS L
Zoro # G3149791
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24MB SS L
- Zoro # G3149791
- UPC # 036394542093
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 32 3/8 in |
Sleeve Length | 10 1/2 in |
Maximum Neck Size | 16.5 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Minimum Neck Size | 15.625 in |
Size-Body Type | Regular |
Description
Mens Ss Petrol Blue Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX SS Yellow T-Shirt, Black Ceva Logo, M (LUX-SSETP2B-YM-CEVA_02)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1506)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Medium (IMPC5RA-0509)
- SAS SAFETY EYEWASH STATION (BOTTLE TYPE) (SA5132)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- Red Kap Workwear and Protective Clothing