Shop All Work Shirts
Red Kap
Mens Ss Orange Poplin Work Shirt, XL
Mfr # SP24OR SS XL
Zoro # G3149870
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Orange
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24OR SS XL
- Zoro # G3149870
- UPC # 036394873807
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 10 3/4 in |
Length | 32 5/8 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 50 in |
Minimum Neck Size | 16.625 in |
Description
Mens Ss Orange Poplin Work Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Orange, Sleeve Type Short, Sleeve Length 10 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- PROFLEX BY ERGODYNE Kneeling Pad, 18 in. L x 8 in. W, Compact (375)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- Red Kap Workwear