Shop All Work Shirts
Red Kap
Mens Ss Orange Poplin Work Shirt, L
Mfr # SP24OR SS L
Zoro # G3149846
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Orange
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24OR SS L
- Zoro # G3149846
- UPC # 036394873777
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 10 1/2 in |
Length | 32 3/8 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 15.625 in |
Description
Mens Ss Orange Poplin Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Orange, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME SAFEGUARD Enclosed Delivery Test Kit, 25S and Co2 (VT-ED8)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (661-2521)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 12W, Brown, PR (85590)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- CARHARTT Long Sleeve T-Shirt, Black, LT (K126-BLK LRG TLL)
- Red Kap Workwear and Protective Clothing