Shop All Work Shirts
Red Kap
Mens Ss Orange Poplin Work Shirt, 3XL
Mfr # SP24OR SSL3XL
Zoro # G1357520
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Orange
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24OR SSL3XL
- Zoro # G1357520
- UPC # 036394873951
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Sleeve Length | 12 1/4 in |
Length | 34 1/2 in |
Size-Body Type | Tall |
Minimum Neck Size | 18.625 in |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 53 1/2 in |
Description
Mens Ss Orange Poplin Work Shirt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Orange, Sleeve Type Short, Sleeve Length 12 1/4 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 34 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange (XVR08B05)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, L, 1 PR (N6464L)
- ULTRATECH Replacement Bladder, Flexible (1359)
- MOLDEX Moldex Acid Gas/Organic Vapor Cartridges, 1 Pair (8300)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG TLL)
- Red Kap Workwear