Shop All Work Shirts
Red Kap
Mens Ss Navy Work Shirt No Pkts, S
Mfr # SP26NV SS S
Zoro # G3150345
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP26NV SS S
- Zoro # G3150345
- UPC # 036394620692
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 10 in |
Length | 31 3/4 in |
Minimum Neck Size | 13.625 in |
Size-Body Type | Regular |
Minimum Chest Size | 34 1/2 in |
Maximum Neck Size | 14.5 in |
Maximum Chest Size | 38 in |
Description
Mens Ss Navy Work Shirt No Pkts,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Men's 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDB900)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, 2XL (RH-GSW-2X)
- MILWAUKEE TOOL Hard Hat (48-73-1200)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- Red Kap Workwear