Shop All Work Shirts
Red Kap
Mens Ss Navy Work Shirt No Pkts, 4XL
Mfr # SP26NV SS 4XL
Zoro # G1357968
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP26NV SS 4XL
- Zoro # G1357968
- UPC # 036394620746
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 33 3/8 in |
Sleeve Length | 11 1/2 in |
Minimum Neck Size | 19.625 in |
Maximum Chest Size | 59 in |
Minimum Chest Size | 56 1/2 in |
Maximum Neck Size | 20.5 in |
Size-Body Type | Regular |
Description
Mens Ss Navy Work Shirt No Pkts,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5127)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWHXL002500)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS M)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- Red Kap Workwear