Shop All Work Shirts
Red Kap
Mens Ss Navy Poplin Work Shirt, S
Mfr # SP24NV SS S
Zoro # G3149837
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24NV SS S
- Zoro # G3149837
- UPC # 036394069088
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Length | 31 3/4 in |
Sleeve Length | 10 in |
Minimum Neck Size | 13.625 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 34 1/2 in |
Maximum Neck Size | 14.5 in |
Size-Body Type | Regular |
Description
Mens Ss Navy Poplin Work Shirt,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Large (GL2504)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 8, 1 PR (11-425)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- Red Kap Work Shirts