Shop All Work Shirts
Red Kap
Mens Ss Navy Poplin Work Shirt, M
Mfr # SP24NV SSLM
Zoro # G1357496
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24NV SSLM
- Zoro # G1357496
- UPC # 036394069200
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 11 1/4 in |
Length | 33 1/2 in |
Minimum Neck Size | 14.625 in |
Maximum Neck Size | 15.5 in |
Minimum Chest Size | 38 1/2 in |
Size-Body Type | Tall |
Maximum Chest Size | 42 in |
Description
Mens Ss Navy Poplin Work Shirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Spray Pump (8572)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN7)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Black (4000)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 2XL, REG (105702-L082XLREG)
- Red Kap Work Shirts