Shop All Work Shirts
Red Kap
Mens Ss Navy Poplin Work Shirt, 6XL
Mfr # SP24NV SS 6XL
Zoro # G1357021
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24NV SS 6XL
- Zoro # G1357021
- UPC # 036394069330
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 6XL |
Sleeve Length | 12 in |
Length | 33 3/4 in |
Minimum Neck Size | 21.625 in |
Minimum Chest Size | 57 1/2 in |
Maximum Chest Size | 60 in |
Maximum Neck Size | 22.5 in |
Size-Body Type | Regular |
Description
Mens Ss Navy Poplin Work Shirt,6XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 12 in, Size 6XL, Minimum Neck Size 21.625 in, Maximum Neck Size 22.5 in, Maximum Chest Size 60 in, Minimum Chest Size 57 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Panel, Vertical, HIP (4100-36-HI-P)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1310-YE)
- GARVEY Label Remover, Blue, Plastic, 5 Rem, PK5 (091455)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 11, 1 Pair (710)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS M)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- Red Kap Workwear