Shop All Work Shirts
Red Kap
Mens Ss Navy Poplin Work Shirt, 5XL
Mfr # SP24NV SS 5XL
Zoro # G1357015
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24NV SS 5XL
- Zoro # G1357015
- UPC # 036394069149
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Sleeve Length | 11 3/4 in |
Length | 33 5/8 in |
Maximum Chest Size | 62 in |
Maximum Neck Size | 21.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 59 1/2 in |
Minimum Neck Size | 20.625 in |
Description
Mens Ss Navy Poplin Work Shirt,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 3/4 in, Size 5XL, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 33 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL 6-Piece New Amsterdam Non-Slip Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-005-6PK)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- OCCUNOMIX Medium T-Shirt, Lime (LUX-300-04M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- Red Kap Work Shirts