Shop All Work Shirts
Red Kap
Mens Ss Lt Tan Work Shirt No Pkts, S
Mfr # SP26LT SS S
Zoro # G3150309
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP26LT SS S
- Zoro # G3150309
- UPC # 036394876051
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 10 in |
Length | 31 3/4 in |
Size-Body Type | Regular |
Minimum Chest Size | 34 1/2 in |
Maximum Neck Size | 14.5 in |
Minimum Neck Size | 13.625 in |
Maximum Chest Size | 38 in |
Description
Mens Ss Lt Tan Work Shirt No Pkts,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Tan, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CONDOR Slip-On Sideshield, Removable Shields For Eyewear, Clear, Universal Fit, Pack of 10 (5AL29)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP LS, OLIVE DRAB, M (101206-001-M)
- Red Kap Workwear and Protective Clothing