Shop All Work Shirts
Red Kap
Mens Ss Lt Tan Work Shirt No Pkts, M
Mfr # SP26LT SS M
Zoro # G3150290
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP26LT SS M
- Zoro # G3150290
- UPC # 036394876044
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Length | 32 1/8 in |
Sleeve Length | 10 1/4 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 in |
Minimum Chest Size | 38 1/2 in |
Minimum Neck Size | 14.625 in |
Maximum Neck Size | 15.5 in |
Description
Mens Ss Lt Tan Work Shirt No Pkts,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Tan, Sleeve Type Short, Sleeve Length 10 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, 2XL (DX1040)
- SHOES FOR CREWS Rubber Boots, Black, 11, Unisex, 10" H, PR (885999105048)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR156)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- Red Kap Work Shirts