Shop All Work Shirts
Red Kap
Mens Ss Lt Green Poplin Work Shirt, XXL
Mfr # SP24LG SSLXXL
Zoro # G1356111
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24LG SSLXXL
- Zoro # G1356111
- UPC # 036394593392
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 1/4 in |
Sleeve Length | 12 in |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Tall |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Description
Mens Ss Lt Green Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Green, Sleeve Type Short, Sleeve Length 12 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Face Shield Required In This Area (128847)
- CONDOR Raincoat, Yellow, L (4T242)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG216YBSC)
- ERB SAFETY E16R Headgear with Mega-Ratchet Knob Adjustment (15181)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- Red Kap Work Shirts