Shop All Work Shirts
Red Kap
Mens Ss Lt Gray Workshirt W/Evt, XXL
Mfr # SP24WM SSLXXL
Zoro # G1357706
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24WM SSLXXL
- Zoro # G1357706
- UPC # 883248287163
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 1/4 in |
Sleeve Length | 12 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Tall |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Description
Mens Ss Lt Gray Workshirt W/Evt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 12 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve/Diverter (11748-KS-NA)
- MELLOW WALK SAFETY Size 6 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK060)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962S-08)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, XL (V1080350U-XL)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- Red Kap Workwear