Shop All Work Shirts
Red Kap
Mens Ss Lt Gray Workshirt W/Evt, M
Mfr # SP24WM SS M
Zoro # G1357715
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24WM SS M
- Zoro # G1357715
- UPC # 883248287002
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 10 1/4 in |
Length | 32 1/8 in |
Minimum Neck Size | 14.625 in |
Minimum Chest Size | 38 1/2 in |
Maximum Neck Size | 15.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 in |
Description
Mens Ss Lt Gray Workshirt W/Evt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Fire Blanket and Cabinet, Fiberglass (S97457)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1304 (GHS1304)
- 212 PERFORMANCE Cut Resistant Impact Driver Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPLDC5-90-008)
- OCCUNOMIX Men's Yellow Polyester Jacket size 4XL (LUX-ETJBJR-BY4X)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- Red Kap Workwear and Protective Clothing