Shop All Work Shirts
Red Kap
Mens Ss Lt Gray Workshirt W/Evt, L
Mfr # SP24WM SS L
Zoro # G1357679
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24WM SS L
- Zoro # G1357679
- UPC # 883248286999
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 32 3/8 in |
Sleeve Length | 10 1/2 in |
Minimum Chest Size | 42 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Description
Mens Ss Lt Gray Workshirt W/Evt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES $LRG GOATSKIN TIG GLVS w/3" CUFF (SB0229L)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-05-XL)
- NMC Sidewalk Closed Ahead Cross Here With Arrow Sign, TM513K (TM513K)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- CAMCO LIBATC, SHIRT, TEAL, XL (53220)
- Red Kap Workwear