Shop All Work Shirts
Red Kap
Mens Ss Lt Gray Workshirt W/Evt, 3XL
Mfr # SP24WM SS 3XL
Zoro # G1357651
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24WM SS 3XL
- Zoro # G1357651
- UPC # 883248287057
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 33 1/8 in |
Sleeve Length | 11 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Maximum Neck Size | 19.5 in |
Minimum Chest Size | 53 1/2 in |
Minimum Neck Size | 18.625 in |
Description
Mens Ss Lt Gray Workshirt W/Evt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 050)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YP06)
- PANDUIT Resinribbon, Bl, 4.25"x300 ft., Tdp43me (RMER4BL)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL TLL)
- Red Kap Workwear