Shop All Work Shirts
Red Kap
Mens Ss Lt Gray Work Shirt No Pkts, XL
Mfr # SP26LA SS XL
Zoro # G3150239
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP26LA SS XL
- Zoro # G3150239
- UPC # 883248287897
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 10 3/4 in |
Length | 32 5/8 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 50 in |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 16.625 in |
Description
Mens Ss Lt Gray Work Shirt No Pkts,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, L (LUX-TJRE-YL)
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover in Black (FC7-05-000)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size L (20-9-10364-L)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Divided (GL002-0420)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- DICKIES Short Sleeve Polo, Black, L (LS45BK RG L)
- Red Kap Workwear and Protective Clothing