Shop All Work Shirts
Red Kap
Mens Ss Lt Gray Work Shirt No Pkts, 3XL
Mfr # SP26LA SS 3XL
Zoro # G1355895
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP26LA SS 3XL
- Zoro # G1355895
- UPC # 883248287927
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Sleeve Length | 11 1/2 in |
Length | 33 1/8 in |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 53 1/2 in |
Minimum Neck Size | 18.625 in |
Size-Body Type | Regular |
Description
Mens Ss Lt Gray Work Shirt No Pkts,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- LABELMASTER Flammable Liquid Label, UN1090, PK500 (HSN5200)
- DUPONT Tyvek 400 Shoe Covers, Universal, White, PK200 (TY450SWH00020000)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5132)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- Red Kap Workwear