Shop All Work Shirts
Red Kap
Mens Ss Lt Blue Work Shirt No Pkts, XL
Mfr # SP26LB SS XL
Zoro # G3150275
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP26LB SS XL
- Zoro # G3150275
- UPC # 883248288351
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 32 5/8 in |
Sleeve Length | 10 3/4 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Description
Mens Ss Lt Blue Work Shirt No Pkts,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY PGL500, Disposable Poly Gloves, Poly, L, Clear (PGL500-L-X)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150504)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MADM306VS)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856OLV-XXL)
- Red Kap Workwear and Protective Clothing