Shop All Work Shirts
Red Kap
Mens Ss Lt Blue Work Shirt No Pkts, S
Mfr # SP26LB SS S
Zoro # G3150266
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP26LB SS S
- Zoro # G3150266
- UPC # 883248288344
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 10 in |
Length | 31 3/4 in |
Minimum Neck Size | 13.625 in |
Maximum Neck Size | 14.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 34 1/2 in |
Maximum Chest Size | 38 in |
Description
Mens Ss Lt Blue Work Shirt No Pkts,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-L)
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- WECARE Safety Work Gloves PU Coated, Superior Grip Extra Large, 3-Pair, Orange, 3PK (WMN100227)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- Red Kap Workwear