Shop All Work Shirts
Red Kap
Mens Ss Lt Blue Work Shirt No Pkts, M
Mfr # SP26LB SS M
Zoro # G3150257
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP26LB SS M
- Zoro # G3150257
- UPC # 883248288337
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Length | 32 1/8 in |
Sleeve Length | 10 1/4 in |
Minimum Neck Size | 14.625 in |
Maximum Neck Size | 15.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 42 in |
Description
Mens Ss Lt Blue Work Shirt No Pkts,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick (442.58X4X16BK)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YL96)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, L (LS66NS RG L)
- Red Kap Work Shirts