Shop All Work Shirts
Red Kap
Mens Ss Lt Blue Work Shirt No Pkts, L
Mfr # SP26LB SS L
Zoro # G3150248
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP26LB SS L
- Zoro # G3150248
- UPC # 883248288320
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 10 1/2 in |
Length | 32 3/8 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 46 in |
Minimum Neck Size | 15.625 in |
Minimum Chest Size | 42 1/2 in |
Description
Mens Ss Lt Blue Work Shirt No Pkts,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PVC Coated Rain Suit, XL (L440)
- TIMBERLAND PRO Hiker Boot, W, 14, Black, PR (TB0A2CB8001)
- CARHARTT Wellington Boots, Waterprf, 11In, 11W, PR (CMP1100 11W)
- MUCK BOOT CO Muckster 2 Ankle, Black, 12, PR (M2A-000-BLK-120)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- Red Kap Work Shirts