Shop All Work Shirts
Red Kap
Mens Ss Lt Blue Work Shirt No Pkts, 6XL
Mfr # SP26LB SS 6XL
Zoro # G1355947
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Light Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP26LB SS 6XL
- Zoro # G1355947
- UPC # 883248288603
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 6XL |
Sleeve Length | 12 in |
Length | 33 3/4 in |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Minimum Neck Size | 21.625 in |
Minimum Chest Size | 57 1/2 in |
Maximum Neck Size | 22.5 in |
Description
Mens Ss Lt Blue Work Shirt No Pkts,6XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Light Blue, Sleeve Type Short, Sleeve Length 12 in, Size 6XL, Minimum Neck Size 21.625 in, Maximum Neck Size 22.5 in, Maximum Chest Size 60 in, Minimum Chest Size 57 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caut Tag, 5-7/8 x 3-3/8 In, Bk/Yel, PK25 (TSS102PTP)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV TL 2XL)
- RADIANS Cl2 Two-Tone Surv Orng Twill Lrg (SV62-2ZOT-L)
- ZORO SELECT Taffeta Flagging Tape, Grn, 300ft, 1-3/16In (TFG-200)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Short Sleeve Polo, L, Med Blue, Polyester (SK90MB SS L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ss Gray Poplin Work Shirt, L (SP24GY SS L)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- Red Kap Workwear