Shop All Work Shirts
Red Kap
Mens Ss Lt Blue Work Shirt No Pkts, 5XL
Mfr # SP26LB SS 5XL
Zoro # G1355938
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP26LB SS 5XL
- Zoro # G1355938
- UPC # 883248288412
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 5XL |
Length | 33 5/8 in |
Sleeve Length | 11 3/4 in |
Minimum Neck Size | 20.625 in |
Size-Body Type | Regular |
Minimum Chest Size | 59 1/2 in |
Maximum Neck Size | 21.5 in |
Maximum Chest Size | 62 in |
Description
Mens Ss Lt Blue Work Shirt No Pkts,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Blue, Sleeve Type Short, Sleeve Length 11 3/4 in, Size 5XL, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 33 5/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Heavy-Duty Poly Modular Spill Deck 54.5" L x 27.25" W x 4.25" H (PAK465)
- VESTIL Yellow Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-Y)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gold (464852)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, S, Lime (8281BK)
- Red Kap Work Shirts