Shop All Work Shirts
Red Kap
Mens Ss Lt Blu W/Nv Stripe Wrkshirt, L
Mfr # SP20BB SSLL
Zoro # G1353025
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Fabric Weight 4.25 oz
- Features Touchtex™ Technology
- Gender Men's
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP20BB SSLL
- Zoro # G1353025
- UPC # 036394866885
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Size-Body Type | Tall |
Details
Item | Short Sleeve Striped Work Shirt |
Color | Light Blue/Navy |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 4.25 oz |
Features | Touchtex™ Technology |
Gender | Men's |
Closure Type | Buttons |
Style | Short Sleeve |
Description
Mens Ss Lt Blu W/Nv Stripe Wrkshirt,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Lap Splice Breakaway for U-Channel Posts (054-00034)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- NMC Up Arrow Symbol Plant Marking Stencil (PMS221)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- Red Kap Workwear and Protective Clothing