Shop All Work Shirts
Red Kap
Mens Ss Gray Poplin Work Shirt, XL
Mfr # SP24GY SS XL
Zoro # G3149651
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24GY SS XL
- Zoro # G3149651
- UPC # 036394541669
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 32 5/8 in |
Sleeve Length | 10 3/4 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Minimum Neck Size | 16.625 in |
Description
Mens Ss Gray Poplin Work Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-RA_14X10 (U3-1186-RA_14X10)
- CALLOWAY MILLS Natural, Red, 24 W x 36 L (153032436WELC)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM600B)
- GATEWAY SAFETY GLASSES CONQUEROR GRAY (28GB83)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- Red Kap Workwear